Shop KIPP
See all product information
Create Account
Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 16 mm Lg
Mfr # K1163.06X16
Zoro # G502082235
product price:Â
$
3.69
/ea
Sold in multiples of 3 for $11.07
Key Features
Thread Size
M6
Material
Steel
Finish
Bright
Head Height
9 mm
Head Thickness
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1163.06X16
- Zoro #
- G502082235
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Bright
- Head Material
- Steel
- Item
- Thumb Screw
- Tip Material
- Steel
- Head Type
- Knurled
- System of Measurement
- Metric
- Meets/Exceeds
- DIN 653
- Class
- A1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.