Shop KIPP
See all product information
Create Account
Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 20 mm Lg
Mfr # K1163.06X20
Zoro # G602082258
product price:Â
$
3.95
/ea
Sold in multiples of 3 for $11.85
Key Features
Thread Size
M6
Material
Steel
Finish
Bright
Head Height
9 mm
Head Thickness
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1163.06X20
- Zoro #
- G602082258
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Finish
- Bright
- Head Material
- Steel
- Item
- Thumb Screw
- Class
- A1
- Tip Material
- Steel
- Meets/Exceeds
- DIN 653
- Head Type
- Knurled
- System of Measurement
- Metric