Shop KIPP
See all product information
Create Account
Thumb Screw, M6 Thread Size, Bright Stainless Steel, 9 mm Head Ht, 35 mm Lg
Mfr # K1163.062X35
Zoro # G602082210
product price:Â
$
15.25
/ea
Key Features
Thread Size
M6
Material
Stainless Steel
Finish
Bright
Head Height
9 mm
Head Thickness
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1163.062X35
- Zoro #
- G602082210
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M6
- Fastener Length
- 35 mm
- Head Height
- 9 mm
- Head Thickness
- 5 mm
- Head Dia.
- 24 mm
- Head Width
- 24 mm
Details
- Material
- Stainless Steel
- Finish
- Bright
- Head Material
- Stainless Steel
- Item
- Thumb Screw
- Head Type
- Knurled
- System of Measurement
- Metric
- Meets/Exceeds
- DIN 653
- Class
- A1
- Tip Material
- Stainless Steel
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.