Shop KIPP
See all product information
Create Account
Thumb Screw, M6 Thread Size, Bright Steel, 9 mm Head Ht, 35 mm Lg
Mfr # K1163.06X35
Zoro # G402082359
product price:Â
$
3.79
/ea
Sold in multiples of 3 for $11.37
Key Features
Thread Size
M6
Material
Steel
Finish
Bright
Head Height
9 mm
Head Thickness
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1163.06X35
- Zoro #
- G402082359
- UPC #
- -
- Country of Origin
- India
- Material
- Steel
- Finish
- Bright
- Head Material
- Steel
- Item
- Thumb Screw
- Meets/Exceeds
- DIN 653
- Tip Material
- Steel
- Head Type
- Knurled
- Class
- A1
- System of Measurement
- Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.