M10 Socket Head Cap Screw, Bright Steel, 75 mm Length
- Mfr # K0869.210X65
- Zoro # G602055023
product price:Â
$
1.79
/ea
Sold in multiples of 6 for
$10.74
Key Features
Hex Drive
Thread Size
M10
Screw Length
75 mm
Material
Steel
Finish
Bright
Drive Size
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0869.210X65
- Zoro #
- G602055023
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M10
- Screw Length
- 75 mm
- Drive Size
- 8 mm
- Head Height
- 10 mm
- Minimum Thread Length
- 32 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Bright
- Drive Type
- Hex
- Standards
- DIN EN ISO 4762
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.