Shop KIPP

M16 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length

  • Mfr # K1160.16X100
  • Zoro # G1007969

product price: 
$
7.95
/ea
Sold in multiples of 2 for $15.90

Key Features

Hex Drive
Thread Size
M16
Screw Length
100 mm
Material
Steel
Finish
Black Oxide
Drive Size
14 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K1160.16X100
Zoro #
G1007969
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M16
Screw Length
100 mm
Drive Size
14 mm
Head Height
10 mm
Minimum Thread Length
38 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Drive Type
Hex
Standards
DIN 6912
System of Measurement
Metric

Description

Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M16X100, Steel 8.8 Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products