M5 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length
- Mfr # K1160.405X30
- Zoro # G1011992
product price:Â
$
1.59
/ea
Sold in multiples of 8 for
$12.72
Key Features
Hex Drive
Thread Size
M5
Screw Length
30 mm
Material
Steel
Finish
Zinc Plated
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1160.405X30
- Zoro #
- G1011992
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M5
- Screw Length
- 30 mm
- Drive Size
- 4 mm
- Head Height
- 3.5 mm
- Minimum Thread Length
- 16 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Zinc Plated
- Drive Type
- Hex
- Standards
- DIN 6912
- System of Measurement
- Metric
Description
Socket Head Screw With Hexagon Socket, Low Head, Din 6912 M05X30, Steel 8.8 Electro Zinc-Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.