M5 Socket Head Cap Screw, Socket, Plain Stainless Steel, 45 mm Length
- Mfr # K0869.905X40
- Zoro # G002082193
product price:Â
$
1.15
/ea
Sold in multiples of 10 for
$11.50
Key Features
Socket Head
Hex Drive
Thread Size
M5
Material
Stainless Steel
Finish
Plain
Drive Size
4 mm
Standards
DIN EN ISO 4762
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0869.905X40
- Zoro #
- G002082193
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- M5
- Screw Length
- 45 mm
- Drive Size
- 4 mm
- Head Height
- 5 mm
- Minimum Thread Length
- 40 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Socket
- Drive Type
- Hex
- Standards
- DIN EN ISO 4762
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.