Shop KIPP

M6 Socket Head Cap Screw, Bright Steel, 66 mm Length

  • Mfr # K0869.06X60
  • Zoro # G102053369

product price: 
$
1.15
/ea
Sold in multiples of 12 for $13.80

Key Features

Hex Drive
Thread Size
M6
Screw Length
66 mm
Material
Steel
Finish
Bright
Drive Size
5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0869.06X60
Zoro #
G102053369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6
Screw Length
66 mm
Drive Size
5 mm
Head Height
6 mm
Minimum Thread Length
24 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Bright
Drive Type
Hex
Standards
DIN EN ISO 4762
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.