M6 Socket Head Cap Screw, Flat, Bright Steel, 12 mm Length
- Mfr # K0708.06X12
- Zoro # G1005290
product price:Â
$
1.15
/ea
Sold in multiples of 14 for
$16.10
Key Features
Flat Head
Hex Drive
Thread Size
M6
Screw Length
12 mm
Material
Steel
Finish
Bright
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0708.06X12
- Zoro #
- G1005290
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- M6
- Screw Length
- 12 mm
- Drive Size
- 4 mm
- Head Height
- 3.3 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Steel
- Finish
- Bright
- Head Type
- Flat
- Drive Type
- Hex
- Standards
- DIN EN ISO 10642
- System of Measurement
- Metric
Description
Countersunk Screw With Hexagon Socket Din En Iso10642 D=M06X12, Steel 8.8 Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.