Shop KIPP

M8 Socket Head Cap Screw, Standard, Black Oxide Steel, 53 mm Length

  • Mfr # K0869.308X45
  • Zoro # G002056767

product price: 
$
1.15
/ea
Sold in multiples of 9 for $10.35

Key Features

Socket Head
Hex Drive
Thread Size
M8
Screw Length
53 mm
Material
Steel
Finish
Black Oxide
Drive Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0869.308X45
Zoro #
G002056767
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Screw Length
53 mm
Drive Size
6 mm
Head Height
8 mm
Minimum Thread Length
28 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Standards
DIN EN ISO 4762
System of Measurement
Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.