Hex Nut, M4, Stainless Steel, Not Graded, Black oxide, 9.50 mm Ht
- Mfr # K0664.106
- Zoro # G202082856
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Thread Size
M4
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Black oxide
Hex Height
9.50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0664.106
- Zoro #
- G202082856
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M4
- Hex Height
- 9.50 mm
- Hex Width
- 12.2 mm
Details
- Item
- Hex Nut
- Material
- Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Black oxide
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.