Palm Grip, DIN 6335, D=1/4-20 D1= 32 H=21, Style D, Tapped and Drilled, Stainless Steel Polished

  • Mfr # K0146.4032A22

  • Zoro # G3731673


product price:  $22.45
/ea

Key Features

Color
Silver
Diameter
32mm
Finish
Polished
Height
21mm
Knob Type
Palm Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K0146.4032A22
Zoro #
G3731673
UPC #
-
Country of Origin
China

Dimensions

Diameter
32mm
Height
21mm
Screw Length
11.00 mm
Thread Size
1/4"-20
Overall Length
32 mm
Overall Height
21 mm
Handle Dia.
32.00mm
Base Dia.
12.00mm
Handle Diameter
32 mm
Thread Length
11 mm
Base Diameter
12 mm
Base Height
10 mm

Details

Color
Silver
Finish
Polished
Knob Type
Palm Grip
Material
Stainless Steel
Style
Style D
Item
Hand Knob
Type
Style D
Standards
DIN 6335
Handle Material
Stainless Steel
Handle Type
4 Point
Tap Type
Through Hole
Thread Material
Stainless Steel
Measurement System
Inch

Description

Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size 1/4 In.-20, Handle Dia. 32.00mm, Base Dia. 12.00mm, Overall Height 21 mm, Screw Length 11.00 mm, Overall Length 32 mm, Tap Type Through Hole, Standards DIN 6335, Color Silver, Features Not Applicable, Finish Polished

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.