Round Eye Nut, M16 Thread Size, 12 mm Thread Lg, Stainless Steel, Bright
- Mfr # K1334.16
- Zoro # G602198201
product price:Â
$
38.55
/ea
Key Features
Thread Length
12 mm
Eye Shape
Round
Material
Stainless Steel
Finish
Bright
Eye Outside Diameter
63 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1334.16
- Zoro #
- G602198201
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Eye Nut
- Eye Shape
- Round
- Material
- Stainless Steel
- Finish
- Bright
- System of Measurement
- Metric
Dimensions
- Thread Size
- M16
- Thread Length
- 12 mm
- Eye Outside Diameter
- 63 mm
- Overall Height
- 62 mm
- Eye inside Diameter
- 35 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.