Shop KIPP
See all product information
Create Account
Rod End, Steel, Zinc Plated, M3.5 Thrd Sz, 6 mm Thrd Lg, 15 mm Overall Lg
- Mfr # K0127.03504111
- Zoro # G202052903
product price:Â
$
2.79
/ea
Sold in multiples of 4 for
$11.16
Key Features
Material
Steel
Finish
Zinc Plated
Eye Inside Diameter
4.1 mm
Thread Length
6 mm
Thread Size
M3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0127.03504111
- Zoro #
- G202052903
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Eye Inside Diameter
- 4.1 mm
- Thread Length
- 6 mm
- Thread Size
- M3.5
- Length
- 15 mm
Details
- Item
- Rod End
- Material
- Steel
- Finish
- Zinc Plated
- Thread
- Unified thread
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.