Shop KIPP
See all product information
Create Account
Rod End, Steel, Zinc Plated, M10 Thrd Sz, 12 mm Thrd Lg, 36 mm Overall Lg
- Mfr # K0127.1008127
- Zoro # G802053102
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Material
Steel
Finish
Zinc Plated
Eye Inside Diameter
8.1 mm
Thread Length
12 mm
Thread Size
M10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0127.1008127
- Zoro #
- G802053102
- UPC #
- -
- Country of Origin
- Germany
- Item
- Rod End
- Material
- Steel
- Finish
- Zinc Plated
- Thread
- Unified thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.