Shop KIPP
See all product information
Create Account
Screw Plug, 30 mm Dia, Gray, Aluminum Bright
- Mfr # K0453.30012
- Zoro # G502055505
product price:Â
$
6.45
/ea
Sold in multiples of 2 for
$12.90
Key Features
Diameter
30 mm
Color
Gray
Material
Aluminum
Finish
Bright
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0453.30012
- Zoro #
- G502055505
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Diameter
- 30 mm
Details
- Item
- Screw Plug
- Color
- Gray
- Material
- Aluminum
- Finish
- Bright
- System of Measurement
- Metric
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.