
Shoulder Screw, M16 Thr Sz, 22 mm Thr Lg, 60 mm Shoulder Lg, Stainless Steel
Mfr # K0705.120X60
Zoro # G502082983
product price:Â $36.59
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16
Shoulder Diameter
20 mm
Material
Stainless Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0705.120X60
Zoro #
G502082983
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M16
Shoulder Diameter
20 mm
Shoulder Length
60 mm
Head Diameter
30 mm
Head Height
14 mm
Thread Length
22 mm
Diameter Thread Size
M16
Width
10 mm
Shoulder Length Tolerance
+/- 0.25
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Bright
Item
Shoulder Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.