Shop KIPP
See all product information
Create Account
Round Spacer, Bright Stainless Steel, 2 mm Overall Lg, 8 mm Inside Dia
Mfr # K0665.90811021
Zoro # G602211443
product price:Â
$
1.19
/ea
Sold in multiples of 8 for $9.52
Key Features
System of Measurement
Metric
Overall Length Tolerance
-0.1 - +0.1 mm
Material
Stainless Steel
Finish
Bright
Inside Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0665.90811021
- Zoro #
- G602211443
- UPC #
- -
- Country of Origin
- Germany
- Item
- Round Spacer
- System of Measurement
- Metric
- Material
- Stainless Steel
- Finish
- Bright