Shop KIPP
See all product information
Create Account
Round Spacer, Bright Stainless Steel, 4 mm Overall Lg, 8 mm Inside Dia
Mfr # K0665.90811041
Zoro # G402211513
product price:Â
$
1.39
/ea
Sold in multiples of 7 for $9.73
Key Features
System of Measurement
Metric
Overall Length Tolerance
-0.1 - +0.1 mm
Material
Stainless Steel
Finish
Bright
Inside Diameter
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0665.90811041
- Zoro #
- G402211513
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4 mm
- Overall Length Tolerance
- -0.1 - +0.1 mm
- Inside Diameter
- 8 mm
- Outside Diameter
- 11 mm
- Outside Diameter Tolerance
- 0 - +0.1 mm
Details
- Item
- Round Spacer
- System of Measurement
- Metric
- Material
- Stainless Steel
- Finish
- Bright
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.