Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M12, D1= 50, Steel, Black Plastic, Cap Black
Mfr # K0155.6121
Zoro # G3816287
product price:Â $3.55
/ea
Sold in multiples of 3 for $10.65
Key Features
Finish
Galvanized & Blue Chromate
Diameter
50 mm
Color
Black/Black
Material
Plastic/Steel
Style
KS, Tapped Blind Hole w/Lanyard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0155.6121
Zoro #
G3816287
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
50 mm
Inside Diameter
M12
Details
Item
Star Grip w lanyard,M12,50mm OD,Black
Finish
Galvanized & Blue Chromate
Color
Black/Black
Material
Plastic/Steel
Style
KS, Tapped Blind Hole w/Lanyard
Measurement Type
Metric
Thread Style
Internal Thread
Description
Star Grip w lanyard,M12,50mm OD,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.