
Star Grips with safety lanyard similar to DIN 6336, stainless, metric
Mfr # K0154.7055X15
Zoro # G4684604
product price:Â $3.49
/ea
Sold in multiples of 4 for $13.96
Key Features
Material
Plastic/Stainless Steel
Finish
Plain
Inside Diameter
M5
Color
Black/Gray
Thread Style
External Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0154.7055X15
Zoro #
G4684604
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
M5
Diameter
25 mm
Details
Material
Plastic/Stainless Steel
Finish
Plain
Color
Black/Gray
Thread Style
External Thread
Measurement Type
Metric
Style
LS, External Thread w/Lanyard
Product Type
Star Grip w/Lanyard
Description
Star Grip Similar To DIN 6336 With Safety Cable D=M05X15, D1=25 H=16, Form: LS, External Thread, Thermoplastic Black, Components: Stainless. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.