M8-1.25 x 12 mm Hex Machine Screw, Zinc Plated Steel
- Mfr # K1200.20812
- Zoro # G202200090
product price:Â
$
6.55
/ea
Sold in multiples of 2 for
$13.10
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M8-1.25
Fastener Length
12 mm
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K1200.20812
- Zoro #
- G202200090
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Thread Size
- M8-1.25
- Fastener Length
- 12 mm
Details
- System of Measurement
- Metric
- Head Type
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
- Number of Pieces
- 2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.