This item is Discontinued.
This item is Discontinued.
2XL to 4XL Class 2 High Visibility Vest, Lime (Discontinued)
Mfr #
1166-2X-4X
Zoro #
G4183742
UPC # 801094116697
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1166-2X-4X
- Zoro #
- G4183742
- UPC #
- 801094116697
- Country of Origin
- China
Dimensions
- Size
- 2XL/4XL
- Fits Chest Size
- 52" to 64"
Details
- Item
- High Visibility Vest
- Color
- Lime
- ANSI Class
- 2
- Material
- 100% Polyester Mesh
- Back Stripe Pattern
- U-Block
- Number of Pockets with Closure
- 0
- Gender
- Unisex
- Stripe Color
- Silver
- ATPV Rating
- Not Rated
- Standards
- ANSI 107 Type R Class 2
- Vest Stripe Color Family
- Silver
- Features
Description
2X-4X, Lime, Class 2, 4 Season Adjustable Mesh Vest