Shop KISHIGO

2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size 2XL/3XL

  • Mfr # RW100-2X-3X
  • Zoro # G4902703

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Material
Polyester/Polyurethane
Inseam
32 in
Fits Waist Size
46 in to 48 in
Hood Style
Packable Hood in Collar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RW100-2X-3X
Zoro #
G4902703
UPC #
801094601490
Country of Origin
China

Dimensions

Size
2XL/3XL
Fits Waist Size
46 in to 48 in
Thickness
6.2 mil
Jacket Length
34 in
Fits Chest Size
48 in to 50 in
Size-Body Type
Regular

Details

Item
2-Piece Rain Suit with Hood
Color
Green/Yellow
Material
Polyester/Polyurethane
Inseam
32 in
Hood Style
Packable Hood in Collar
Features
Breathable
Closure Type
zipper
Seam Style
Sealed
Number of Pockets (Outside)
3
Number of Pockets (Inside)
0
Gender
Men's
ANSI Class
3
Liner Material
Polyester
Hood Included
Yes
Rainwear Ankle Style
Snap
Rainwear Features
Breathable
Standards
ANSI/ISEA 107 Class 3 Compliant
Fabric Weight
4.7 oz
Rainwear Cuff Style
Snap
Rainwear ANSI Class
Class 3, Type R
High-Visibility
Yes
Back Type
Open
ANSI Type
R
Pocket Locations
Left Chest
Series
RW100
Insulated for Cold Conditions
No
Will Fit Over Boots
Yes
Includes Lining
Yes
Number of Pants Pockets
3
Hood Features
Hidden Collar Hood
Fly Closure Type
Zipper
Number of Pieces
2
Breathable Fabric
Yes
Number of Coat Pockets
3
Garment Features
Black Bottom
Includes Hood
Yes
Back Stripe Pattern
U
Jacket Closure Type
Zipper

Description

2-Piece Rain Suit with Hood, Color Green/Yellow, Material Polyester/Polyurethane, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size 2XL/3XL, Jacket Length 34 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Pants, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Breathable, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 3, ANSI Type R, Number of Pants Pockets 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.