Rainsuit, Polyester/Polyurethane, 6.2 mil Thick, Packable Hood in Collar, Orange, 4XL/5XL

  • Mfr # RW101-4X-5X
  • Zoro # G3842632
product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyester/Polyurethane
Inseam
32 in
Fits Waist Size
52 in to 54 in
Hood Style
Packable Hood in Collar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RW101-4X-5X
Zoro #
G3842632
UPC #
801094601629
Country of Origin
China

Dimensions

Size
4XL/5XL
Fits Waist Size
52 in to 54 in
Thickness
6.2 mil
Fits Chest Size
56 in to 58 in
Jacket Length
34 in
Size-Body Type
Regular

Details

Item
Rainsuit
Color
Orange
Material
Polyester/Polyurethane
Inseam
32 in
Hood Style
Packable Hood in Collar
Features
Breathable
Closure Type
zipper
Liner Material
Polyester
Fabric Weight
4.7 oz
Number of Pockets (Inside)
0
Rainwear Ankle Style
Snap
Rainwear Features
Breathable
Hood Included
Yes
Number of Pockets (Outside)
3
Standards
ANSI/ISEA 107 Class 3 Compliant
Seam Style
Sealed
Rainwear Cuff Style
Snap
Gender
Unisex
Rainwear ANSI Class
Class 3, Type R
High-Visibility
Yes
Garment Features
Black Bottom
Back Stripe Pattern
U
Breathable Fabric
Yes
Number of Pieces
2
Includes Lining
Yes
Will Fit Over Boots
Yes
Back Type
Open
Number of Coat Pockets
3
Insulated for Cold Conditions
No
Pocket Locations
Left Chest
ANSI Type
R
Fly Closure Type
Zipper
Number of Pants Pockets
3
Hood Features
Hidden Collar Hood
Includes Hood
Yes
ANSI Class
3
Series
RW101
Jacket Closure Type
Zipper

Description

Rainsuit, Color Orange, Material Polyester/Polyurethane, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size 4XL/5XL, Jacket Length 34 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Pants, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Breathable, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 3, ANSI Type R, Number of Pants Pockets 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.