This item is Discontinued.
This item is Discontinued.
5XL Class 2 High Visibility Vest, Orange (Discontinued)
Mfr #
1207A-5X
Zoro #
G3008512
UPC # 801094120779
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1207A-5X
- Zoro #
- G3008512
- UPC #
- 801094120779
- Country of Origin
- China
Dimensions
- Size
- 5XL
- Fits Chest Size
- 64" to 66"
Details
- Item
- High Visibility Vest
- Color
- Orange
- ANSI Class
- 2
- Material
- 100% Polyester Solid Front and 100% Polyester Mesh Back
- Back Stripe Pattern
- U-Block
- Number of Pockets with Closure
- 3
- Gender
- Unisex
- Stripe Color
- Silver
- ATPV Rating
- Not Rated
- Features
- 2" Wide ORALITE Prismatic Reflective Material; Zipper Front Closure; Left and Right Chest Mic Tabs; Two Lower Outside Patch Pockets with Flaps; Left Chest Radio Pocket; Right Chest 4-Division Pencil Pocket; Two Inside Patch Pockets; Comfortable Ultra-Cool
- Standards
- ANSI 107 Type R Class 2
- Vest Stripe Color Family
- Silver
Description
5X, Orange, Class 2, Oralite Solid Front With Mesh Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.