This item is Discontinued.
This item is Discontinued.
Flame Resist Vest, Class 2, 4XL, Lime (Discontinued)
Mfr #
F306/4X
Zoro #
G4848882
UPC # 801094971166
Country of Origin United States
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 4XL
- Fits Chest Size
- 2 in Wide Flame Resistant ORALITE Reflective Material with 3 in Contrasting Color
- Vest Size
- 4XL
- Length
- 29 in
- Maximum Chest Size
- 62 in
- Reflective Stripe Width
- 2 in
- Minimum Chest Size
- 60 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 2, Number of Pockets with Closure 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.