This item is Discontinued.

Kishigo Flame-Resistant Crewneck Shirt, 9.8 cal/sq cm, 5X, Modacrylic F406-5X

This item is Discontinued.

Kishigo

Flame-Resistant Crewneck Shirt, 9.8 cal/sq cm, 5X, Modacrylic (Discontinued)

Mfr # F406-5X
Zoro # G8320085
UPC # 801094101372
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F406-5X
Zoro #
G8320085
UPC #
801094101372
Country of Origin
United States
Item
Flame-Resistant Crewneck Shirt
Color
Lime
Fabric Weight
6.4 oz
ATPV Rating
9.8 cal/sq cm
Features
2" Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes, Dark Flame Resistant Sides Provide Visual Contrast, Lightweight Modacrylic Blend Flame Resistant Interlock Knit Material
Standards
ASTM F1506, NFPA 70E-2012
Arc Flash PPE Category
2
Material Trade Name
Modacrylic
Closure Type
Pullover
Number of Pockets
1
Hazard Risk Category (HRC)
2
ANSI Class
3
Protection Type
High-Visibility
High-Visibility
Yes
Neck Style
Crew Neck
Pocket Location
Left Chest
Collar Style
Lay-Flat
Fabric Wt
Mediumweight
Work Shirt Collar
Lay-Flat
Material (Wt)
Modacrylic ( 6.4 oz )
Back Stripe Pattern
None
Front Closure
Pullover
Wire Color
Lime

Dimensions

Size
5X
Fits Chest Size
2" Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes, Dark Flame Resistant Sides Provide Visual Contrast, Lightweight Modacrylic Blend Flame Resistant Interlock Knit Material
Sleeve Length
36 1/2 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in
Sleeve Length Type
Long
Bottle Size
5X
Size - Alpha
5X
Container Size
5X

Description

ANSI Class 3, ATPV Rating 9.8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.4 oz, Features 2 In. Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes, Dark Flame Resistant Sides Provide Visual Contrast, Lightweight Modacrylic Blend Flame Resistant Interlock Knit Material, Closure Type Pullover, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.