This item is Discontinued.
This item is Discontinued.
Flame-Resistant Crewneck Shirt, 9.8 cal/sq cm, L, Modacrylic (Discontinued)
Mfr #
F406-L
Zoro #
G7920674
UPC # 801094101327
Country of Origin United States
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F406-L
- Zoro #
- G7920674
- UPC #
- 801094101327
- Country of Origin
- United States
- Item
- Flame-Resistant Crewneck Shirt
- Color
- Lime
- Fabric Weight
- 6.4 oz
- ATPV Rating
- 9.8 cal/sq cm
- Features
- 2" Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes, Dark Flame Resistant Sides Provide Visual Contrast, Lightweight Modacrylic Blend Flame Resistant Interlock Knit Material
- Standards
- ASTM F1506, NFPA 70E-2012
- Arc Flash PPE Category
- 2
- Material Trade Name
- Modacrylic
- Closure Type
- Pullover
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 1
- ANSI Class
- 3
- High-Visibility
- Yes
- Collar Style
- Lay-Flat
- Protection Type
- High-Visibility
- Pocket Location
- Left Chest
- Neck Style
- Crew Neck
- Material (Wt)
- Modacrylic ( 6.4 oz )
- Fabric Wt
- Mediumweight
- Work Shirt Collar
- Lay-Flat
- Back Stripe Pattern
- None
- Front Closure
- Pullover
- Wire Color
- Lime
Dimensions
- Size
- L
- Sleeve Length
- 29 7/8 in
- Fits Chest Size
- 2" Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes, Dark Flame Resistant Sides Provide Visual Contrast, Lightweight Modacrylic Blend Flame Resistant Interlock Knit Material
- Sleeve Length Type
- Long
- Minimum Chest Size
- 38 in
- Maximum Chest Size
- 40 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
ANSI Class 3, ATPV Rating 9.8 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Lime, Fabric Weight 6.4 oz, Features 2 In. Wide High Performance Breathable Reflective Material Greatly Reduces Hot Spots and Provides Greater Flexibility Over Solid Tapes, Dark Flame Resistant Sides Provide Visual Contrast, Lightweight Modacrylic Blend Flame Resistant Interlock Knit Material, Closure Type Pullover, High-Visibility Yes, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.