This item is Discontinued.

Kishigo Flame-Resistant Hooded Sweatshirt, 19.7 cal/sq cm, 2XL, Modacrylic F407-2X

This item is Discontinued.

Kishigo

Flame-Resistant Hooded Sweatshirt, 19.7 cal/sq cm, 2XL, Modacrylic (Discontinued)

Mfr # F407-2X
Zoro # G7974784
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F407-2X
Zoro #
G7974784
UPC #
-
Country of Origin
United States
Item
Flame-Resistant Hooded Sweatshirt
Color
Lime
Fabric Weight
10.5 oz
ATPV Rating
19.7 cal/sq cm
Features
10.5 oz Modacrylic Blend Flame Resistant Sweatshirt Material with Extremely Soft Fleece-Like Inner Texture, 2" Wide Breathable Reflective Material Provides Flexibility and Comfort, Black Bottom Enhances Worker's Appearance, Nomex(R) High Temp FR Zipper Fron
Standards
ASTM F1506, NFPA 70E-2012
Arc Flash PPE Category
2
Material Trade Name
Modacrylic
Number of Pockets
2
Closure Type
Zipper
Hazard Risk Category (HRC)
2
ANSI Class
3
Garment Type
Hoodie
Includes Hood
Yes
Zipper Material
Nomex(R)
Pocket Location
Left Chest, Right Chest
Front Closure
Zipper
Wire Color
Lime

Dimensions

Size
2XL
Sleeve Length
32 1/2 in
Fits Chest Size
10.5 oz Modacrylic Blend Flame Resistant Sweatshirt Material with Extremely Soft Fleece-Like Inner Texture, 2" Wide Breathable Reflective Material Provides Flexibility and Comfort, Black Bottom Enhances Worker's Appearance, Nomex(R) High Temp FR Zipper Fron
Maximum Chest Size
54 in
Minimum Chest Size
52 in
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

ANSI Class 3, ATPV Rating 19.7 cal/sq cm, Arc Flash PPE Category 2, Color Lime, Fabric Weight 10.5 oz, Features 10.5 oz Modacrylic Blend Flame Resistant Sweatshirt Material with Extremely Soft Fleece-Like Inner Texture, 2 In. Wide Breathable Reflective Material Provides Flexibility and Comfort, Black Bottom Enhances Worker's Appearance, Nomex(R) High Temp FR Zipper Fron, Closure Type Zipper, Includes Hood Yes, Flame-Resistant Hooded Sweatshirt, Material Trade Name Modacrylic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.