This item is Discontinued.
This item is Discontinued.
Flame-Resistant Hooded Sweatshirt, 19.7 cal/sq cm, 3XL, Modacrylic (Discontinued)
Mfr #
F407-3X
Zoro #
G7851112
Country of Origin United States
Category Flame Resistant & Arc Flash Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F407-3X
- Zoro #
- G7851112
- UPC #
- -
- Country of Origin
- United States
- Item
- Flame-Resistant Hooded Sweatshirt
- Color
- Lime
- Fabric Weight
- 10.5 oz
- ATPV Rating
- 19.7 cal/sq cm
- Features
- 10.5 oz Modacrylic Blend Flame Resistant Sweatshirt Material with Extremely Soft Fleece-Like Inner Texture, 2" Wide Breathable Reflective Material Provides Flexibility and Comfort, Black Bottom Enhances Worker's Appearance, Nomex(R) High Temp FR Zipper Fron
- Standards
- ASTM F1506, NFPA 70E-2012
- Arc Flash PPE Category
- 2
- Material Trade Name
- Modacrylic
- Hazard Risk Category (HRC)
- 2
- Number of Pockets
- 2
- Closure Type
- Zipper
- ANSI Class
- 3
- Garment Type
- Hoodie
- Zipper Material
- Nomex(R)
- Includes Hood
- Yes
- Pocket Location
- Left Chest, Right Chest
- Front Closure
- Zipper
- Wire Color
- Lime
Dimensions
- Size
- 3XL
- Fits Chest Size
- 10.5 oz Modacrylic Blend Flame Resistant Sweatshirt Material with Extremely Soft Fleece-Like Inner Texture, 2" Wide Breathable Reflective Material Provides Flexibility and Comfort, Black Bottom Enhances Worker's Appearance, Nomex(R) High Temp FR Zipper Fron
- Sleeve Length
- 33 7/8 in
- Minimum Chest Size
- 56 in
- Maximum Chest Size
- 58 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ANSI Class 3, ATPV Rating 19.7 cal/sq cm, Arc Flash PPE Category 2, Color Lime, Fabric Weight 10.5 oz, Features 10.5 oz Modacrylic Blend Flame Resistant Sweatshirt Material with Extremely Soft Fleece-Like Inner Texture, 2 In. Wide Breathable Reflective Material Provides Flexibility and Comfort, Black Bottom Enhances Worker's Appearance, Nomex(R) High Temp FR Zipper Fron, Closure Type Zipper, Includes Hood Yes, Flame-Resistant Hooded Sweatshirt, Material Trade Name Modacrylic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.