This item is Discontinued.

Kishigo Flame Rsist Hi Vis Vest, Class 2, 3XL, Lime AZFM300-3X

This item is Discontinued.

Kishigo

Flame Rsist Hi Vis Vest, Class 2, 3XL, Lime (Discontinued)

Mfr # AZFM300-3X
Zoro # G8246244
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AZFM300-3X
Zoro #
G8246244
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Fits Chest Size
56 in to 67 in
Vest Size
3XL
Length
23 in
Minimum Chest Size
56 in
Reflective Stripe Width
2 in
Maximum Chest Size
67 in

Details

Item
Flame Resistant High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
1
Standards
ANSI/ISEA 107
ATPV Rating
5.1 cal/sq cm
Features
2 in Wide Flame Resistant Reflexite Reflective Material
Total Number of Pockets
3
Number of Inside Pockets
3
Breakaway
No
Number of Outside Pockets
0
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Arc Flash PPE Category
1
Safety Features
Arc-Flash Rated

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 67 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating 5.1 cal/sq cm, Hazard Risk Category (HRC) 1, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 23 in, Number of Pockets (Inside) 3, Number of Pockets (Outside) 0, Number of Pockets with Closure 0

Ratings & reviews