This item is Discontinued.
This item is Discontinued.
High Vis Vest, Unrated, 2XL to 4XL, Green (Discontinued)
Mfr #
T277B-2X-4X
Zoro #
G5720804
UPC # 801094975522
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T277B-2X-4X
- Zoro #
- G5720804
- UPC #
- 801094975522
- Country of Origin
- China
Dimensions
- Size
- 2XL/3XL
- Fits Chest Size
- Zip-N-Rip Public Safety Vest
- Vest Size
- 2XL, 3XL
- Length
- 27 in
- Minimum Chest Size
- 52 in
- Maximum Chest Size
- 64 in
- Bottle Size
- 2XL/3XL
- Size - Alpha
- 2XL/3XL
- Container Size
- 2XL/3XL
Description
Breakaway High Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in to 64 in, Gender Men's, Stripe Color Orange/Red, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Zip-N-Rip Public Safety Vest, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.