This item is Discontinued.
This item is Discontinued.
High Visibility Vest, ANSI Class 2, 4XL (Discontinued)
Mfr #
GF182NZ-4X
Zoro #
G7806069
Country of Origin United States
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GF182NZ-4X
- Zoro #
- G7806069
- UPC #
- -
- Country of Origin
- United States
- Item
- High Visibility Vest
- Color
- Orange
- ANSI Class
- 2
- Material
- Modacrylic
- Back Stripe Pattern
- U
- Closure Type
- Zipper
- Number of Pockets with Closure
- 5
- Gender
- Men's
- Stripe Color
- Silver
- Features
- 360 Degrees Visibility
- Number of Inside Pockets
- 1
- Vest Stripe Color Family
- Silver
- ATPV Rating
- 5.5 cal/sq cm
- Number of Outside Pockets
- 4
- Safety Features
- Arc-Flash Rated
- Total Number of Pockets
- 5
- Reflective Stripe Color
- Silver
- Reflective Stripe Main Color
- Silver
- Arc Flash PPE Category
- 1
- Breakaway
- No
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 58 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Dielectric Zipper, ATPV Rating 5.5 cal/sq cm, Vest Stripe Color Family Silver, Back Stripe Pattern U, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility