This item is Discontinued.

Kishigo High Visibility Vest, Orange/Red, 4XL/5XL GF184-4X-5X

This item is Discontinued.

Kishigo

High Visibility Vest, Orange/Red, 4XL/5XL (Discontinued)

Mfr # GF184-4X-5X
Zoro # G4017802
UPC # 801094171320
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GF184-4X-5X
Zoro #
G4017802
UPC #
801094171320
Country of Origin
United States

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Fits Chest Size
56 in to 62 in
Length
29 in
Maximum Chest Size
62 in
Minimum Chest Size
56 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
Moderate Resistance to Abrasion, Quick Drying
Standards
ANSI 107
Hazard Risk Category (HRC)
2
ATPV Rating
5.5 cal/sq cm
Reflective Stripe Main Color
Silver
Arc Flash PPE Category
1
Number of Outside Pockets
4
Number of Inside Pockets
1
Safety Features
Arc-Flash Rated
Total Number of Pockets
5
Reflective Stripe Color
Silver
Fabric Construction
Solid

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4

Ratings & reviews