This item is Discontinued.

Kishigo High Visibility Vest, Orange/Red, L/XL GF184-L-XL

This item is Discontinued.

Kishigo

High Visibility Vest, Orange/Red, L/XL (Discontinued)

Mfr # GF184-L-XL
Zoro # G4017769
UPC # 801094171306
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GF184-L-XL
Zoro #
G4017769
UPC #
801094171306
Country of Origin
United States

Dimensions

Size
L/XL
Fits Chest Size
44 in to 48 in
Vest Size
L, XL
Length
27 in
Maximum Chest Size
48 in
Minimum Chest Size
44 in

Details

Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
2
ATPV Rating
5.5 cal/sq cm
Standards
ANSI 107
Features
Moderate Resistance to Abrasion, Quick Drying
Pockets
4-6
Arc Flash PPE Category
1
Number of Outside Pockets
4
Reflective Stripe Color
Silver
Number of Inside Pockets
1
Safety Features
Arc-Flash Rated
Total Number of Pockets
5
Reflective Stripe Main Color
Silver
Fabric Construction
Solid

Description

High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 44 in to 48 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Moderate Resistance to Abrasion, Quick Drying

Ratings & reviews