This item is Discontinued.

Kishigo High Visibility Vest, Orange/Red, S GF182NF-S

This item is Discontinued.

Kishigo

High Visibility Vest, Orange/Red, S (Discontinued)

Mfr # GF182NF-S
Zoro # G4017680
UPC # 801094171139
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GF182NF-S
Zoro #
G4017680
UPC #
801094171139
Country of Origin
United States
Item
High Visibility Vest
Color
Orange
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Standards
ANSI 107
ATPV Rating
5.5 cal/sq cm
Hazard Risk Category (HRC)
2
Features
Flame Resistance
Vest Stripe Color Family
Silver
Pockets
4-6
Number of Inside Pockets
1
Reflective Stripe Color
Silver
Arc Flash PPE Category
1
Breakaway
No
Total Number of Pockets
5
Safety Features
Arc-Flash Rated
Number of Outside Pockets
4
Front Closure
Zipper
Shell Material
Modacrylic
Wire Color
Orange
Traction Material
Modacrylic

Dimensions

Size
S
Vest Size
S
Fits Chest Size
Flame Resistance
Length
25 in
Maximum Chest Size
38 in
Minimum Chest Size
36 in
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 38 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Zipper, ATPV Rating 5.5 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 25 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features Flame Resistance, Standards ANSI 107

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.