This item is Discontinued.
This item is Discontinued.
High Visibility Vest, Unrated, Universal, Orange (Discontinued)
Mfr #
P-V17
Zoro #
G3987593
UPC # 801094551214
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-V17
- Zoro #
- G3987593
- UPC #
- 801094551214
- Country of Origin
- China
- Item
- High Visibility Vest
- Color
- Orange
- ANSI Class
- Unrated
- Material
- Cotton Trim
- Back Stripe Pattern
- None
- Number of Pockets with Closure
- 0
- Gender
- Unisex
- Stripe Color
- Lime
- Features
- 1" Wide Reflective Stripes; Comfortable Cotton Trim; 3" Hook and Loop Front Closure; 3/4" Elastic Side Closures for Universal Size
- Standards
- NOT ANSI RATED
- ATPV Rating
- Not Rated
- Vest Stripe Color Family
- Green/Yellow and Silver
Description
Orange, Not ANSI Compliant, P Series Mesh Vest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.