This item is Discontinued.

Kishigo High Visibility Vest, Yellow/Green, S/M GF186-S-M

This item is Discontinued.

Kishigo

High Visibility Vest, Yellow/Green, S/M (Discontinued)

Mfr # GF186-S-M
Zoro # G4018091
UPC # 801094171375
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GF186-S-M
Zoro #
G4018091
UPC #
801094171375
Country of Origin
United States

Dimensions

Size
S/M
Fits Chest Size
40 in to 42 in
Vest Size
M, S
Length
27 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Features
Moderate Resistance to Abrasion, Quick Drying
ATPV Rating
8.9 cal/sq cm
Standards
ANSI 107
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
2
Pockets
0-3
Total Number of Pockets
1
Reflective Stripe Color
Silver
Number of Outside Pockets
1
Number of Inside Pockets
0
Reflective Stripe Main Color
Silver
Arc Flash PPE Category
2
Safety Features
Arc-Flash Rated
Fabric Construction
Solid

Description

High Visibility Vest, ANSI Class 2, Vest Size M, S, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 40 in to 42 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 8.9 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Moderate Resistance to Abrasion, Quick Drying

Ratings & reviews