This item is Discontinued.

Kishigo High Visibility Vest, Yellow/Grn, 4XL/5XL GF185-4X-5X

This item is Discontinued.

Kishigo

High Visibility Vest, Yellow/Grn, 4XL/5XL (Discontinued)

Mfr # GF185-4X-5X
Zoro # G4017857
UPC # 801094171368
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GF185-4X-5X
Zoro #
G4017857
UPC #
801094171368
Country of Origin
United States
Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Modacrylic
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
4
Gender
Men's
Stripe Color
Silver
Standards
ANSI 107
ATPV Rating
8.9 cal/sq cm
Hazard Risk Category (HRC)
2
Features
Moderate Resistance to Abrasion, Quick Drying
Vest Stripe Color Family
Silver
Reflective Stripe Color
Silver
Arc Flash PPE Category
2
Safety Features
Arc-Flash Rated
Number of Inside Pockets
1
Number of Outside Pockets
4
Total Number of Pockets
5
Reflective Stripe Main Color
Silver
Fabric Construction
Solid
Front Closure
Hook-and-Loop
Shell Material
Modacrylic
Wire Color
Lime
Traction Material
Modacrylic

Dimensions

Size
4XL/5XL
Vest Size
4XL, 5XL
Fits Chest Size
Moderate Resistance to Abrasion, Quick Drying
Length
29 in
Maximum Chest Size
62 in
Minimum Chest Size
56 in
Bottle Size
4XL/5XL
Size - Alpha
4XL/5XL
Container Size
4XL/5XL

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating 8.9 cal/sq cm, Hazard Risk Category (HRC) 2, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.