This item is Discontinued.
This item is Discontinued.
Jacket, Windbreaker, Class 3, Orange, L (Discontinued)
Mfr #
WB101-L
Zoro #
G5141281
UPC # 801094969224
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- L
- Fits Chest Size
- 2 in Wide High Performance Reflective Material, Durable Black Ripstop Material in High Wear Areas, Along the Sides and Under the Arms, Flexible Design, Shoulder Blade Vents, Waist Cinches Hidden in Front Pockets
- Length
- 31 in
- Size-Body Type
- Regular
- Sleeve Length
- 28 in
- Maximum Chest Size
- 46 in
- Garment Length
- Hip Length
- Reflective Stripe Width
- 2 in
- Minimum Chest Size
- 44 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Windbreaker, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Orange, Size L, Number of Outside Pockets 2, Includes Hood No, Hood Style None, Maximum Chest Size 46 in, Material Polyester, Includes Removable Liner No, Reflective Tape Type Glass Bead, Reflective Stripe Border Type None, Garment Features Black Sides, Standards ANSI 107 Type R, Class 3 Compliant, Minimum Chest Size 44 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.