This item is Discontinued.
This item is Discontinued.
Large Class 2 Flame Resistant High Visibility Vest, Lime (Discontinued)
Mfr #
F300-L
Zoro #
G4842494
UPC # 801094970527
Country of Origin United States
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F300-L
- Zoro #
- G4842494
- UPC #
- 801094970527
- Country of Origin
- United States
- Item
- FR High Visibility Vest
- Color
- Yellow/Green
- ANSI Class
- 2
- Material
- Modacrylic Blend
- Back Stripe Pattern
- U-Block
- Closure Type
- Hook-and-Loop
- Number of Pockets with Closure
- 0
- Gender
- Unisex
- Stripe Color
- Silver
- Vest Stripe Color Family
- Green/Yellow and Silver
- Features
- 2" Wide Flame Resistant Reflective Material; FR Hook and Loop Front Closure; Two Inside Lower Patch Pockets; One Inside Upper Left 2-Tier, 4-Division Pencil Pocket; Arc Rating/ATPV 5.5 cal/cm2
- ATPV Rating
- 5.5 cal./cm2
- Hazard Risk Category (HRC)
- 1
- Standards
- ANSI 107 Type R Class 2, ASTM F1506, NFPA 70E-2012
- Number of Inside Pockets
- 3
- Number of Outside Pockets
- 0
- Total Number of Pockets
- 3
- ANSI Type
- Type R, Class 2
- Fabric Construction
- Solid
Dimensions
- Size
- L
- Fits Chest Size
- 44" to 46"
- Length
- 29 in
Description
L, Lime, Class 2, Usa, Fr Classic Vest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.