2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size L/XL

  • Mfr # RW100-L-XL
  • Zoro # G4901985
product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Color
Green/Yellow
Material
Polyester/Polyurethane
Inseam
30 in
Fits Waist Size
40 in to 42 in
Hood Style
Packable Hood in Collar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RW100-L-XL
Zoro #
G4901985
UPC #
801094601483
Country of Origin
China

Dimensions

Size
L/XL
Fits Waist Size
40 in to 42 in
Thickness
6.2 mil
Fits Chest Size
42 in to 44 in
Jacket Length
33 in
Size-Body Type
Regular

Details

Item
2-Piece Rain Suit with Hood
Color
Green/Yellow
Material
Polyester/Polyurethane
Inseam
30 in
Hood Style
Packable Hood in Collar
Features
Breathable
Closure Type
zipper
Standards
ANSI/ISEA 107 Class 3 Compliant
Rainwear Ankle Style
Snap
Hood Included
Yes
Seam Style
Sealed
ANSI Class
3
Fabric Weight
4.7 oz
Rainwear ANSI Class
Class 3, Type R
Rainwear Features
Breathable
Number of Pockets (Inside)
0
Liner Material
Polyester
Gender
Men's
Number of Pockets (Outside)
3
Rainwear Cuff Style
Snap
High-Visibility
Yes
Breathable Fabric
Yes
ANSI Type
R
Includes Lining
Yes
Back Type
Open
Number of Pieces
2
Hood Features
Hidden Collar Hood
Number of Pants Pockets
3
Number of Coat Pockets
3
Insulated for Cold Conditions
No
Pocket Locations
Left Chest
Fly Closure Type
Zipper
Will Fit Over Boots
Yes
Series
RW100
Includes Hood
Yes
Back Stripe Pattern
U
Garment Features
Black Bottom
Jacket Closure Type
Zipper

Description

2-Piece Rain Suit with Hood, Color Green/Yellow, Material Polyester/Polyurethane, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size L/XL, Jacket Length 33 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Pants, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Breathable, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 3, ANSI Type R, Number of Pants Pockets 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.