Shop KISHIGO

Rainsuit, Polyester/Polyurethane, 6.2 mil Thick, Packable Hood in Collar, Orange, L/XL

  • Mfr # RW101-L-XL
  • Zoro # G3842623

product price: 
$
134.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyester/Polyurethane
Inseam
30 in
Fits Waist Size
40 in to 42 in
Hood Style
Packable Hood in Collar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RW101-L-XL
Zoro #
G3842623
UPC #
801094601605
Country of Origin
China

Dimensions

Size
L/XL
Fits Waist Size
40 in to 42 in
Thickness
6.2 mil
Jacket Length
33 in
Fits Chest Size
42 in to 44 in
Size-Body Type
Regular

Details

Item
Rainsuit
Color
Orange
Material
Polyester/Polyurethane
Inseam
30 in
Hood Style
Packable Hood in Collar
Features
Breathable
Closure Type
zipper
Liner Material
Polyester
Seam Style
Sealed
Rainwear Features
Breathable
Rainwear ANSI Class
Class 3, Type R
Rainwear Ankle Style
Snap
Rainwear Cuff Style
Snap
Fabric Weight
4.7 oz
Standards
ANSI/ISEA 107 Class 3 Compliant
Number of Pockets (Outside)
3
Gender
Unisex
Hood Included
Yes
Number of Pockets (Inside)
0
High-Visibility
Yes
Includes Hood
Yes
Series
RW101
Garment Features
Black Bottom
Hood Features
Hidden Collar Hood
Insulated for Cold Conditions
No
Back Stripe Pattern
U
Number of Pants Pockets
3
Back Type
Open
Will Fit Over Boots
Yes
ANSI Type
R
Includes Lining
Yes
ANSI Class
3
Number of Pieces
2
Fly Closure Type
Zipper
Pocket Locations
Left Chest
Breathable Fabric
Yes
Number of Coat Pockets
3
Jacket Closure Type
Zipper

Description

Rainsuit, Color Orange, Material Polyester/Polyurethane, Hood Style Packable Hood in Collar, ANSI Class 3, High-Visibility Yes, Size L/XL, Jacket Length 33 in, Fly Closure Type Zipper, Style 2-Piece Rain Suit with Hooded Jacket and Pants, Includes Lining Yes, Lining Material Polyester, Thickness 6.2 mil, Features Breathable, Will Fit Over Boots Yes, Includes Hood Yes, Hood Features Hidden Collar Hood, Number of Coat Pockets 3, ANSI Type R, Number of Pants Pockets 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.