Rain Pants, Polyester, 30 in Inseam, Pull On Closure, Green, Size XL
- Mfr # RWP106-L-XL
- Zoro # G5199013
product price:Â
$
53.35
/ea
Key Features
Material
Polyester
Fabric Weight
4.7 oz
Inseam
30 in
Seam Style
Sealed
ANSI Class
E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP106-L-XL
- Zoro #
- G5199013
- UPC #
- 801094602145
- Country of Origin
- China
Dimensions
- Size
- XL
- Fits Waist Size
- 42 in
- Thickness
- 6.2 mil
- Maximum Waist Size
- 42 in
- Fits Chest Size
- Breathable
Description
Rain Pants, Material Polyester, Gender Unisex, Size XL, Color Green, Inseam 30 in, Maximum Waist Size 42 in, High-Visibility Yes, ANSI Class E, ANSI Type Unrated, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 4.7 oz, Thickness 6.2 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2010 Class E, Will Fit Over Boots Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.