Shop KISHIGO

Rain Pants, Polyester, 28 in Inseam, Pull On Closure, Green, Size M

  • Mfr # RWP106-S-M
  • Zoro # G5291045

product price: 
$
53.35
/ea

Key Features

Material
Polyester
Fabric Weight
4.7 oz
Inseam
28 in
Seam Style
Sealed
ANSI Class
E
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RWP106-S-M
Zoro #
G5291045
UPC #
801094602138
Country of Origin
China

Dimensions

Size
M
Thickness
6.2 mil
Fits Waist Size
38 in
Maximum Waist Size
38 in
Fits Chest Size
Breathable

Details

Item
Rain Pants
Color
Green
Material
Polyester
Fabric Weight
4.7 oz
Inseam
28 in
Seam Style
Sealed
ANSI Class
E
Gender
Unisex
Number of Pockets
0-3
Waist Closure
Pull On
Lining Material
Polyester
Includes
2 in Reflective Strip
Standards
ANSI 107-2010 Class E
High-Visibility
Yes
Features
Breathable
Fly Closure Type
None
ANSI Type
Unrated
Will Fit Over Boots
Yes
Ankle Type
Adjustable Cuff
Includes Lining
Yes
Pocket Locations
Left Leg, Right Leg
Style
Rain Pants
Garment Features
Black Cuffs
Number of Outside Pockets
2
Insulated for Cold Conditions
No
Pass Through Pockets
No
Reflective Stripe Border Type
None
Secondary Hazard
Rain Protection
Breathable Fabric
Yes
Series
Premium Black Series
Closure Type
Elastic
Number of Inside Pockets
0
Shell Material
Polyester
Wire Color
Green

Description

Rain Pants, Material Polyester, Gender Unisex, Size M, Color Green, Inseam 28 in, Maximum Waist Size 38 in, High-Visibility Yes, ANSI Class E, ANSI Type Unrated, Number of Outside Pockets 2, Includes Lining Yes, Lining Material Polyester, Ankle Type Adjustable Cuff, Fabric Weight 4.7 oz, Thickness 6.2 mil, Style Rain Pants, Fly Closure Type None, Insulated for Cold Conditions No, Waist Closure Pull On, Reflective Stripe Border Type None, Standards ANSI 107-2010 Class E, Will Fit Over Boots Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.