This item is Discontinued.
This item is Discontinued.
XL Class 2 Flame Resistant High Visibility Vest, Lime (Discontinued)
Mfr #
F300-XL
Zoro #
G4840875
UPC # 801094970534
Country of Origin United States
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F300-XL
- Zoro #
- G4840875
- UPC #
- 801094970534
- Country of Origin
- United States
- Item
- FR High Visibility Vest
- Color
- Yellow/Green
- ANSI Class
- 2
- Material
- Modacrylic Blend
- Back Stripe Pattern
- U-Block
- Closure Type
- Hook-and-Loop
- Number of Pockets with Closure
- 0
- Gender
- Unisex
- Stripe Color
- Silver
- Hazard Risk Category (HRC)
- 1
- Standards
- ANSI 107 Type R Class 2, ASTM F1506, NFPA 70E-2012
- Features
- 2" Wide Flame Resistant Reflective Material; FR Hook and Loop Front Closure; Two Inside Lower Patch Pockets; One Inside Upper Left 2-Tier, 4-Division Pencil Pocket; Arc Rating/ATPV 5.5 cal/cm2
- ATPV Rating
- 5.5 cal./cm2
- Vest Stripe Color Family
- Silver
- Number of Outside Pockets
- 0
- Number of Inside Pockets
- 3
- Fabric Construction
- Solid
- Total Number of Pockets
- 3
- ANSI Type
- Type R, Class 2
Dimensions
- Size
- XL
- Fits Chest Size
- 48" to 50"
- Length
- 29 in
Description
XL, Lime, Class 2, Usa, Fr Classic Vest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.