Tub Diverter Spout, 3/4 in Connection Size, IPS Connection, 5-1/4 in Spout Reach, Metal, Chrome
Mfr # 82-0025
Zoro # G1453888
product price:Â $26.49
/eaKey Features
Connection Size
3/4 in
Tub Spout Connection Type
IPS
Spout Reach
5 1/4 in
Finish
Chrome
For Use With
Most Bathtubs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
82-0025
Zoro #
G1453888
UPC #
026607674963
Country of Origin
Taiwan, Province of China
Dimensions
Connection Size
3/4 in
Manufacturers Warranty Length
1 yr
Size
5 1/4 in
Tub Spout Connection Size
3/4 in
Description
Tub Diverter Spout, Connection Size 3/4 in, Faucet Handle Type Not Applicable, For Use With Most Bathtubs, For Use with Series Not Specified, Ligature Resistant No, Number of Handles Not Applicable, Kissler, Not Applicable, Spout Reach 5 1/4 in, Trim Finish Chrome, Trim Plate Depth Not Applicable, Trim Plate Height Not Applicable, Trim Plate Material Not Applicable, Trim Plate Width Not Applicable, IPS, Quarter Turn Diverter Spout
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.