Shop KITCHENAID
Create Account
6009347 Black ABS & Nylon Slotted Spoon
- Mfr # 6009347
- Zoro # G703979877
product price:Â
$
38.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6009347
- Zoro #
- G703979877
- UPC #
- 24131405244
- Country of Origin
- Unknown
Description
No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.
Specifications- Color: Black
- Material: ABS/Nylon
- Product Type: Slotted Spoon
- Dishwasher Safe: Yes
- Maximum Temperature: 450 deg. F
- Weight: 0.32 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.